Rust Bullet Industrial Formula Rust Inhibitive Coating 1/4 Pint Can RB09
Write a Review
|
Questions & Answers (0)
Product Description
Rust Bullet Industrial Formula Rust Inhibitive Coating 1/4 Pint Can - RB09
Industrial Strength Rust Inhibitive Coating. A one part simple to apply, low maintenance, super tough, high performance, rust inhibitive coating. Metallic gray in color. A smaller size for smaller jobs; this convenient 1/4 pint can is great for small projects or touch ups. One 1/4 Pint covers approx. 12 sq. ft. per coat - minimum 2 coat application required. Rust Bullet Coatings may be applied by brush, roller, or spray equipment.
Industrial Strength Rust Inhibitive Coating. A one part simple to apply, low maintenance, super tough, high performance, rust inhibitive coating. Metallic gray in color. A smaller size for smaller jobs; this convenient 1/4 pint can is great for small projects or touch ups. One 1/4 Pint covers approx. 12 sq. ft. per coat - minimum 2 coat application required. Rust Bullet Coatings may be applied by brush, roller, or spray equipment.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.25PT |
| Coverage | 12 Sq. Ft. |
Product Details
| Size Type | Can |
| Package Quantity | 1 |
| Description | Industrial Formula Coating |
| Color | Gray |
| Manufacturers Part Number | RB09 |
| Brand | Rust Bullet |