Milton S-160X5A, Venturi Blow Gun Nozzle Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The X5 Air Multiplier draws in air via a venturi effect, greatly increasing CFM output of the blowgun. Fits onto most 6mm blowgun nozzles from any manufacturer. Heavy duty aluminum construction.
PRICE
$23.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16IN |
Product Details
| Made in the USA | No |
| Material | Aluminum |
| Description | Venturi Blow Gun Nozzle Aluminum |
| Manufacturers Part Number | S-160X5A |
| Max PSI | 150 psi |
| Brand | Milton |