Milton S-194KIT, 4" Deluxe Blow Gun Tip Kit, 1/4" NPT
|
Questions & Answers (0)
Product Description
One kit, several possibilities! The 4" stainless steel bent nozzle includes an OSHA compliant side vent in the event of the tip being obstructed. The slim nozzle is ideal for reaching into tight spaces. The pistol grip type body of this blow gun offers an ergonomic, dual material grip and a variable control trigger. Store the blow gun using the integrated hang loop right on the body. The included adapter fits any 1/8" NPS accessory, such as the rubber tip and high flow Venturi tip that are a part of this incredible kit. This high performance blow gun offers a pressure range of 50 to 235 PSI and 15.18 SCFM.
PRICE
$40.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8IN |
| Width | 6-7/8 in |
| Height | 1-1/8 in |
Product Details
| CFM | 15.2 CFM |
| Made in the USA | No |
| Material | Plastic |
| Description | 4" Deluxe Blow Gun Tip Kit |
| Manufacturers Part Number | S-194KIT |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 150 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance Method | Yes |