Milton S-174KIT, Safety Tip Blow Gun Kit, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
One kit, multiple possibilities! The 4 -1/2" bent nozzle includes an OSHA compliant side vent in the event of the tip being obstructed. The slim nozzle is ideal for reaching into tight spaces. The pistol grip type body of this blow gun offers a molded grip for comfort. Store the blow gun using the integrated hang hook or the hang loop right on the body. The variable flow control allows for adjustments of air flow right on this blow gun, avoiding the need to control air flow at the compressor. The included adapter fits any 1/8" NPS accessory, such as the rubber tip and high flow Venturi tip that are a part of this incredible kit. This blow gun offers a pressure range of 30 to 90 PSI and 16.5 SCFM.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2IN |
| Width | 3-1/2 in |
| Height | 7/8 in |
Product Details
| CFM | 16.5 CFM |
| Made in the USA | No |
| Material | Plastic |
| Description | Safety Tip Blow Gun Kit |
| Manufacturers Part Number | S-174KIT |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 150 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance Method | Yes |