Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crosby

Model # :WBB3055173

MPN #: 1018589

Crosby S-209 S/C Carbon Shackle SPA 1-1/4", 12T WLL

Product Description
  • carbon anchor shackle
  • S-209 screw pin
  • self-colored
  • forged-quenched & tempered with alloy pins
  • can be used in tie down, towing, suspension or lifting applications


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width5.75 in
Weight10 lbs
Pin Diameter1.38 in
Chain Size1-1/4 in
Inner Width3-1/4 mm
Material Diameter - Chain Size1-1/4
Working Load Weight Limit24,000 lbs

Product Details

ColorRed
MaterialCarbon
Manufacturers Part Number1018589
BrandCrosby

Warranty

Warranty1 yr