Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170484

MPN #: S-3015

Speakman S-3015 Anystream® Multi Function Shower Head

Product Description
Because some things are worth repeating, Speakman Company introduces The Anystream® Retro™ showerhead. The Speakman Anystream® Retro™ was designed to reminisce the classic Speakman 4" self cleaning showerhead from the 1920's. This iconic showerhead, with solid brass construction, operates using the innovative Anystream 360º™ spray technology that made the classic showerhead so desirable. By adding a contemporary update to its traditional style, the Anystream Retro utilizes simple curves and lines that will appear striking in any modern bathroom. The Anystream® Retro™ 64 Spray Showerhead showcases Speakman's trademarked Anystream® plunger nozzle system and pressure-compensating Autoflo® limiter precisely control 8 jets and 64 spray channels, transforming low-flow water pressure into forceful, fully-adjustable sprays. Swivel the sculpted adjusting arm to transition effortlessly through needling full-body, rinsing gentle rain, and drenching full-flood sprays.

Features:
  • All Brass Construction
  • Lifetime Limited Warranty
  • Anystream 360° Patented Technology
  • Consistent spray performance even under low water pressure
  • Self cleaning Nozzles
  • Speakman Since 1869™
PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Face Diameter3-3/4 in

Product Details

Number of Jets8
Number of Showerheads1
ColorSilver
SeriesAnystream® Retro
Gallons per Minute2.5 gal/min
Self Cleaning NozzleYes
Hose IncludedNo
Slide Bar IncludedNo
Liters per Minute9.5 LPM
Pause/Trickle ControlNo
StyleShower Head
Mounting LocationWall
MaterialBrass
DescriptionMulti-Function Shower Head
Connection StyleNPTM
Spray Pattern3
Manufacturers Part NumberS-3015
Multi FunctionYes
ShapeRound
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantNo