Speakman Anystream® Icon 8-Jet Shower Head, Oil Rubbed Bronze Finish, 2.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Speakman S-2251-ORB Anystream® Icon 8-Jet Showerhead, Oil Rubbed Bronze
The Anystream® Icon 8-Jet Showerhead embraces and updates legacy Speakman technology with refined, solid-brass components, modern contours and an assortment of attractive finishes to complement any shower décor.The Anystream® Icon 8-Jet Showerhead showcases Speakman's trademarked Anystream® self-cleaning mechanism and solid brass construction. Lustrously polished brass, nickel, and chromium plating complement precision-machined components.
The Anystream® Icon 8-Jet Showerhead embraces and updates legacy Speakman technology with refined, solid-brass components, modern contours and an assortment of attractive finishes to complement any shower décor.The Anystream® Icon 8-Jet Showerhead showcases Speakman's trademarked Anystream® self-cleaning mechanism and solid brass construction. Lustrously polished brass, nickel, and chromium plating complement precision-machined components.
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
| Face Diameter | 3-5/8 in |
Product Details
| Type | 64 Spray Channels, 8 Jets |
| Number of Jets | 8 |
| Number of Showerheads | 1 |
| Color | Brown |
| Series | Anystream® Icon |
| Gallons per Minute | 2.5 gal/min |
| Liters per Minute | 9.5 LPM |
| Mounting Location | Wall |
| Material | Brass |
| Description | Multi-Function Shower Head |
| Connection Style | NPTM |
| Spray Pattern | Flood, Full, Rain |
| Manufacturers Part Number | S-2251-ORB |
| Brand | Speakman |
Compliance & Certifications
| WaterSense Certified | No |
| ADA Compliant | No |