Speakman Anystream® Hotel 5-Jet Shower Head With Polished Chrome Finish, 4-1/4" Dia., 2.0 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Speakman S-2005-HB Anystream® Hotel 2.0 GPM Showerhead, Polished Chrome
A favorite of hotels for its elegantly designed casing, long-lasting durability, and 50 luxurious sprays, the Anystream® Conserve Hotel Massage 2.0 GPM Showerhead takes showerhead design a step further with water-saving flow control. Save an average of 4 gallons per shower with this low-flow Showerhead including 2.0 gallon-per-minute LEED Standard flow control. And with Speakman patented Anystream® 2000® engineering, experience the same brisk, massaging streams under any water pressure. Adjust the smooth-turn T-handle to switch effortlessly through gentle rain, needling, full-flood and therapeutic, pulsating massage sprays.
A favorite of hotels for its elegantly designed casing, long-lasting durability, and 50 luxurious sprays, the Anystream® Conserve Hotel Massage 2.0 GPM Showerhead takes showerhead design a step further with water-saving flow control. Save an average of 4 gallons per shower with this low-flow Showerhead including 2.0 gallon-per-minute LEED Standard flow control. And with Speakman patented Anystream® 2000® engineering, experience the same brisk, massaging streams under any water pressure. Adjust the smooth-turn T-handle to switch effortlessly through gentle rain, needling, full-flood and therapeutic, pulsating massage sprays.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
| Face Diameter | 4-1/4 in |
Product Details
| Type | Wall Mount |
| Number of Jets | 5 |
| Number of Showerheads | 1 |
| Color | Silver |
| Series | Anystream® Hotel |
| Gallons per Minute | 2 gal/min |
| Liters per Minute | 7.6 LPM |
| Mounting Location | Wall |
| Material | Plastic |
| Description | Multi-Function Shower Head |
| Connection Style | NPTM |
| Spray Pattern | Full, Massage, Rain |
| Manufacturers Part Number | S-2005-HB-E2 |
| Brand | Speakman |
Compliance & Certifications
| WaterSense Certified | Yes |
| ADA Compliant | No |