- 1/2" female national pipe thread inlet
- Three 1/4" female national pipe thread outlets
- Maximum working pressure of 300 pounds per square inch
Milton S-685-8 Three in One 1/2" FNPT Hose Manifold
Write a Review
|
Questions & Answers (0)
Product Description
Three in one 1/2" FNPT inlet air manifold has three 1/4" FNPT outlets to supply three air tools from a single inlet at once. No need to disconnect and reconnect for every tool change. Great for multiple lines from one compressor. Maximum pressure of 300 PSI.
PRICE
$19.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2IN |
| Width | 1.56 in |
| Depth | 1.47 in |
| Height | 1.56 in |
| Weight | 0.2 lbs |
| Connection | 1/2" FNPT x 3/8" FNPT ga |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Three In One Hose Manifold |
| Manufacturers Part Number | S-685-8 |
| Max PSI | 300 PSI psi |
| Brand | Milton |