Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB3126837

MPN #: DH580000AV

Campbell Hausfeld General Purpose High Volume Low Pressure (HVLP) Gravity Feed Spray Gun

Product Description
The Campbell Hausfeld general-purpose, gravity-feed HVLP spray gun (DH580000AV) designed to spray all light- to medium-viscosity materials, including primers, enamels, lacquers, basecoat/clear coat systems and polyurethane/urethane top coats. Controls to adjust fluid flow, air flow and spray pattern make it easy to dial in the perfect settings for great results. The 600 mL gravity-feed canister makes cleanup easier and minimizes material waste.

Features:
  • Ideal for most automotive painting, furniture painting, equipment painting
  • Gravity feed design helps with easy clean up and minimizes the waste of material left in the canister
  • Low overspray and fin atomization




PRICE
$93.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7IN
Width6-3/16 in
Height7-1/2 in

Product Details

MaterialAluminum
DescriptionHVLP Spray Gun
Working Pressure Rating40 psi
Manufacturers Part NumberDH580000AV
PSI40 psi
For Use WithAir Compressor
Max PSI40 psi
BrandCampbell Hausfeld