S-Ld Thermaflex Flexible Hvac Duct - 14 Inch Diameter
|
Questions & Answers (0)
Product Description
Thermaflex S-LD, non-insulated flex ducts are an economical alternative where insulated ducts are not required.
Spiral ducts are ideal for low, medium heating and cooling systems. These HVAC ducts feature a reinforced metal film laminate jacket that is bonded to a corrosion resistant steel wire coil for secure air sealing. Spiral ducts will not unravel when cut and have a self-extinguishing inner core that will not support flames. Temperature range is from -20F to 250F. Ducts measure 3-14" in diameter. Greenguard certified. 10 Year Limited Warranty.
Spiral ducts are ideal for low, medium heating and cooling systems. These HVAC ducts feature a reinforced metal film laminate jacket that is bonded to a corrosion resistant steel wire coil for secure air sealing. Spiral ducts will not unravel when cut and have a self-extinguishing inner core that will not support flames. Temperature range is from -20F to 250F. Ducts measure 3-14" in diameter. Greenguard certified. 10 Year Limited Warranty.
PRICE
$195.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Max Velocity | 5000 ft/min |
| Velocity | 5000 ft/min |
| Diameter | 14 in |
Product Details
| Type | Non-Insulated |
| Min Temperature | 0 °F |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 0541-1400-0001-10 |
| Max Temperature | 250 °F |
| Brand | Thermaflex |