S-Lp-10 Thermaflex Flexible Hvac Duct - 10 Inch Diameter - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Thermaflex S-LP-10, non-insulated flex ducts are ideal for low, medium pressure heating and cooling systems where insulated ducts are not required.
These HVAC ducts feature a strong woven fiberglass fabric with a flame retardant coating that is bonded to a corrosion resistant steel wire coil for secure air sealing. Spiral ducts will not unravel when cut and have a self-extinguishing inner core that will not support flames. Temperature range is from -20F to 250F. Ducts measure 2-14" in diameter. Greenguard certified. 10 Year Limited Warranty.
These HVAC ducts feature a strong woven fiberglass fabric with a flame retardant coating that is bonded to a corrosion resistant steel wire coil for secure air sealing. Spiral ducts will not unravel when cut and have a self-extinguishing inner core that will not support flames. Temperature range is from -20F to 250F. Ducts measure 2-14" in diameter. Greenguard certified. 10 Year Limited Warranty.
PRICE
$391.90 Sold in packages of 2 / $195.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Max Velocity | 5000 ft/min |
| Velocity | 5000 ft/min |
| Diameter | 10 in |
Product Details
| Type | Non-Insulated |
| Min Temperature | 0 °F |
| Package Quantity | 2 |
| Color | Gray |
| Manufacturers Part Number | 0521-1000-0001-10 |
| Max Temperature | 250 °F |
| Brand | Thermaflex |