Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermaflex

Model # :WBB35641

MPN #: 0521-0300-0001-10

S-Lp-10 Thermaflex Flexible Hvac Duct - 3 Inch Diameter - Pkg Qty 6

Product Description
Thermaflex S-LP-10, non-insulated flex ducts are ideal for low, medium pressure heating and cooling systems where insulated ducts are not required.

These HVAC ducts feature a strong woven fiberglass fabric with a flame retardant coating that is bonded to a corrosion resistant steel wire coil for secure air sealing. Spiral ducts will not unravel when cut and have a self-extinguishing inner core that will not support flames. Temperature range is from -20F to 250F. Ducts measure 2-14" in diameter. Greenguard certified. 10 Year Limited Warranty.

PRICE
$443.70  Sold in packages of 6 / $73.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Max Velocity5000 ft/min
Velocity5000 ft/min
Diameter3 in

Product Details

TypeNon-Insulated
Min Temperature0 °F
Package Quantity6
ColorGray
Manufacturers Part Number0521-0300-0001-10
Max Temperature250 °F
BrandThermaflex