Features:
- Bags are both moisture and puncture resistant
- No additional cushioning needed
- Mailers may be stapled or taped to close
- Dimensions mentioned are the inside dimensions of the product
Model # :WBB40290
Weights & Dimensions
| Length | 20 in |
| Width | 14-1/2 in |
| Inside Length | 18-3/4 in |
| Inside Width | 14-1/8 in |
Product Details
| Bag Number | #7 |
| Material | Paper |
| Package Quantity | 50 |
| Color | Brown |
| Manufacturers Part Number | B40290 |
| Closure | Open End |
| Brand | Global Industrial |
| Recyclable | Yes |