Prevost Prevo S1 Safety Quick Coupling - 1/2" High Flow Interchange & 3/8" FNPT Connection
Write a Review
|
Questions & Answers (0)
Product Description
Single push button patented safety coupler. Compostive body for heavy duty applications. Non scratch, anti static, non silicone parts. Female thread = 3/8" FNPT.
PRICE
$82.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Nominal Flow Diameter | 1/2 in |
| Thread | 3/8 FNPT in |
Product Details
| Interchange | European High Flow |
| CFM | 142 CFM |
| Connection Configuration | 3/8 FNPT |
| Made in the USA | No |
| Material | Composite |
| Package Quantity | 1 |
| Description | Prevos1 Safety Quick Coupling With High Flow Profile |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | ESI 111202EB |
| Brand | Prevost |