AMPCO® S-1099 Non-Sparking Phillips Screwdriver, #2 - Pkg Qty 4
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7-1/2 in |
| Tip Size | #2 in |
Product Details
| Manufacturers Part Number | S-1099 |
| Tip Type | Phillips® |
| Brand | Ampco |
Related Products
Milwaukee® 48-22-2604 4 Pc. Precision Screwdriver Set Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger ...
Stanley® 65-902, Vinyl Grip Phillips® Tip Screwdriver # 2 x 4" Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip. Acetate handle built for strength. Flanges on the blade inside the handle provide a solid, twist-resistant blade. Black oxide tips for use in electrical applications. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Precision machined Phillips® tips are blasted black oxide for proper fastener fit and to eliminate plate chipping.
Ideal for heavy work. Black tip prevents chrome shedding. Square shank allows the use of wrenches. Resistance to flexion improved. Ergonomic two-component handle: red for high impact and black anti-slip. Exclusive steel-lined orifice allows the user to apply torque with any leveraging object without damaging the handle. Double heat-treated steel cap.
Rated for work with up to 1000v AC (alternating current) or 1500v DC (direct current). High-quality protective insulation on the shank and handle. Resistant to accidental impacts, such as when dropped. Black tip prevents any coating shedding. Tested under water with 10,000 volt induction, guaranteeing maximum safety. They meet standards VDE 0682 part 201, IEC 900, and DIN 60900.
The Beta 1256/C micro-screwdriver bit set is designed for precision jobs. The bits have a 4mm hex and the set includes a drive handle, magnetic extension, and 36 interchangeable 4mm hex bits. The set comes in a sturdy aluminum case for organization. The full set includes 1 holder for 4mm hex bits with bi-material handle, 1 magnetic 4mm hex bit holder extension, 9 Torx bits (T3, T4, T5, T6, T7, T8, T9, T10, T15), 5 Tamper-resistant Torx bits (T6, T7, T8, T9, T10), 9 Slotted bits (0.8, 1.2, 1.5, 1.8, 2, 2.5, 3, 3.5, 4 mm), 5 hex bits (0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm ), 4 Phillips bits ...