Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urrea

Model # :WBB991856

MPN #: 9100GC

Urrea Striking/Impact Screwdriver Set, 9100GC, Flat & Phillips Tip, 7 Pieces

Product Description
Ideal for heavy work. Black tip prevents chrome shedding. Square shank allows the use of wrenches. Resistance to flexion improved. Ergonomic two-component handle: red for high impact and black anti-slip. Exclusive steel-lined orifice allows the user to apply torque with any leveraging object without damaging the handle. Double heat-treated steel cap.

PRICE
$63.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4", 5/16", 3/8", PH1, PH2, PH3, PH4

Product Details

Manufacturers Part Number9100GC
Number of Pieces7
Tip TypeFlat, Phillips®
BrandUrrea

Compliance & Certifications

CertificationsFEDERAL GGG-S-121E, ASME /ANSI B107.600, NOM-0-85