Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB1999634

MPN #: S19-2100

Bradley S19-2100 Navigator® Shower & Eyewash Thermostatic Mixing Valve Safety 26 GPM

Product Description
Bradley Navigator Thermostatic Mixing Valve, designed for use in commercial applications. Valve designed specifically to provide tepid water required for drench shower and eyewash applications. Includes fixed cold water bypass and anti-scald positive shut-off to protect users. Powerful liquid filled thermostat with 10 year warranty insures constant outlet temperature. Temperature range 65-85°F. Provides tepid water as required by ANSI Z358.1. Rough bronze finish. 26 GPM @ 30 PSI. Complements Bradleys full line of combination shower and eyewash products. Incoming 3/4" NPT connections, outlet is 1" NPT. Dial thermometer. Manufacturer's limited warranty.

PRICE
$2,349.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection3/4 in
Outlet ConnectionNPT in

Product Details

TypeEmergency Valves
MaterialBrass
ColorBrown
Manufacturers Part NumberS19-2100
GPM @ 30 PSI26 gal/min
PSI125 psi
Inlet Connection TypeNPT
BrandBradley Corporation