Bradley Navigator Thermostatic Mixing Valve, designed for use in commercial applications.. Valve designed specifically to provide tepid water required for drench shower and eye wash applications. Includes fixed cold water bypass and anti-scald positive shut-off to protect users. Powerful liquid filled thermostat with 10 year warranty insures constant outlet temperature. Provides tepid water as required by ANSI Z358.1. 54 GPM @ 30psi. Certified to ASSE 1071. Rough brass finish. Piped assembly only. Complements Bradley's full line of combination showers and eye wash products. Incoming 1" NPT connections, outlet is 1 1/4" NPT. Dial thermometer. Maximum operating pressure of 125 PSI. Minimum temperature differential of 15 degrees Fahrenheit between incoming hot water temperature and valve set point. Manufactures limited warranty.
Bradley S19-2250N Thermostatic Valve Safety 48 GPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,609.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1-1/4 NPT in |
| Outlet Connection | 1 NPT in |
Product Details
| Material | Brass |
| Color | Brown |
| Manufacturers Part Number | S19-2250N |
| Temperature Range Min | Z358.1 |
| GPM @ 30 PSI | 61.6 gal/min |
| Temperature Range Max | 90°F |
| Brand | Bradley Corporation |
| Max Pressure | 180 psi |