Bradley® S30-070 1/2" Ball Valve/Handle Prepack, Stainless Steel Handle Kit
Write a Review
|
Questions & Answers (0)
Product Description
Replacement 1/2" Ball valve and handle includes stainless steel handle with hardware and 1/2" NPT stay open ball valve for use with Bradley safety showers and eyewash units.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Part |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Ball Valve/Handle |
| Color | Silver |
| Manufacturers Part Number | S30-070 |
| For Use With | S19-310AC/S19-310BFSS/S19-310SS/S19-310UU/S19-44022ABC |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |