- Features:
- Eyewash/drench hose attachment for SC-5811-RCP service sink faucet
- Meets ANSI Z358.1
Speakman SEF-9200 Eyesaver Drench Hose Attachment For SC-5811-RCP Service Sink Faucet
Write a Review
|
Questions & Answers (0)
Product Description
Speakman® Eyesaver® combination eyewashes and service sink faucet are a revolutionary exclusive Speakman product with a unique design that combines a eyewash/drench hose and a Speakman service sink faucet. The eyewash is attached directly to the faucet's cold water integral stop cavity and permits both units to operate independently. As a result only one plumbing connection is required and there is never a worry about delivering scalding water to the eyes. The unique design is equally beneficial for new installations as well as retrofits. The SEF-9200 is the eyewash/drench hose attachment for Speakman service sink faucet models SC-5811, SC-5811-RCP, SE-5815 & SC-5821. The eyewash/drench hose features twin spray outlets with flip-top dust covers. The SEF-9200 is compliant to the ANSI Z358.1 standard.
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Length | 6' |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Color | Silver |
| Pressure | 30 PSI psi |
| Gallons per Minute | 2.32 GPM gal/min |
| Mounting Location | Screw In |
| Eye/Face Wash Performance | 2.32 gpm @ 30 psi |
| Includes | Wall Bracket |
| Valve Type | Chrome Plated Brass, Stay Open |
| Description | Eyesaver Drench Hose Attachment For SC-5811-RCP Service Sink Faucet |
| Manufacturers Part Number | SEF-9200 |
| Covers | Flip Top |
| Hose Material | Stainless Steel, Brass, Plastic & Steel |
| Brand | Speakman |
Compliance & Certifications
| ANSI Certification | Meets ANSI A112.18.1-2000 |
| ARRA Certified | Yes |
| ADA Compliant | Yes |