Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549139

MPN #: 8904

Haws® AXION® MSR, 8904, Counter-Mount Eyewash Station Drench Hose

Product Description
Haws® Axion MSR Counter-Mount Eyewash Station Drench Hose

Model 8904 counter-mounted eye/face wash and body spray shall include an AXION®MSR eye/face wash head which features an inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control. The unit shall also include a chrome plated brass stay-open squeeze lever valve, 8 foot (243.8 cm) 250 psi (17.2 bar) green hose with chrome-plated swivel fitting at one end, Noryl plastic deck flange with integral key slot for proper positioning of unit, universal sign, and 1/2" NPT inlet. In order to comply with state codes the use of a vacuum breaker is required with all hand held eye/face wash body spray units (Haws offers model SP212)

PRICE
$655.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width2 in
Height10-13/32 in
Head Diameter2-1/4 in
Inlet Size1/2 IPS in

Product Details

Flow Rate6.25 gal/min
TypeEyewash Station Drench Hose
Eyewash Handle MaterialChrome Plated Brass
ColorGreen
SeriesAXION®
Pressure250 PSI psi
Number of Heads1
Mounting LocationDeck Mount
Valve TypeChrome Plated Brass Stay Open
DescriptionHaws® Laboratory Units, Model 8904
Manufacturers Part Number8904
Fitting MaterialChrome Plated Brass Swivel
Eyewash ActivationSqueeze Handle
BrandHaws

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014
ADA CompliantNo