Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solaira

Model # :T9ZB1820374

MPN #: SCOSYXL20240B

Solaira SCOSYXL20240L1B Infrared Heater 2.0 KW, 208-240V Black

Product Description
Solaira SCOSY20240B Infrared Heater 2.0 KW, 208-240V Black

Solaira XL Series Heaters are engineered as high output, high efficiency architectural infrared heater. The extruded design and large parabolic reflector provides an attractive, high performance, weatherproof heat source. This series is engineered for both mid and low-clearance installation and are especially well suited for design influenced environments requiring high output. The XL series are also available with integrated lighting so the user can enjoy both heat or light from one appliance, on separate circuits. Solaira XL heaters are ideal for commercial and residential areas such as open air terraces, restaurant hostess and waiting areas, clubs or pubs.

Features:
  • Certified for outdoor/indoor "wet" environments
  • Scratch resistant epoxy powder coat finish
  • cCSAus listed and certified to ANSI/UL 1278, UL 2021, ANSI/UL 875 and ANSI/UL 834
  • Black Powder Coat Finish
  • 6' Hard Wired Power Cord
  • 79" Minimum Mounting Height
  • All Weather, Indoor/Outdoor, Commercial, Residential, Under Umbrella
  • 3 year limited warranty
PRICE
$705.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width4-1/2 in
Height4-1/2 in
Weight6 lbs
Cord Length6 ft
Min Mounting Height79 in
Coverage Area90 ft²

Product Details

TypeInfrared Patio Heater
ColorBlack
Amperage8.3 A
SeriesXL
Mounting LocationWall
Wattage2000 W
Voltage240/208 V
MaterialAluminum
Phase1
Manufacturers Part NumberSCOSYXL20240B
BTU6800 BTU
Emitters1
BrandSolaira

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus