Solaira Alpha H3 Electric Radiant Infrared Heater, 4500W, 208/240V, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Solaira Alpha Series 4500 WATT 240V 18.8A Electric Radiant Heater. Ultra low glare Candle emitter lamp, Antique Grey (Ral 9007) epoxy powder coated, extruded aircraft aluminum housing, aluminum wall mount brackets, stainless steel hardware includes safety grills. Rounded clean architectural infrastructure grade fixtures are IP55 weatherproof rated for completely exposed outdoor or indoor applications. These heaters are engineered for wall and ceiling suspended (additional bracket or chain required) applications. Alpha Series heaters utilize filtered low glare Solaira S-wave emitter technology that convert 92% (85% after reflector) of consumed energy into directional, radiant heat. S-wave radiant heat is virtually unaffected by wind, achieves full output in less than 1 second and is completely directional. The technology is ideal in difficult to heat, breezy environments. Alpha series are certified by cCSAus (UL2021 and CSA22.2) for modular multi-heater mount options to increase load 2 and 3X and with variable direction options (optional brackets required). Alpha Series heaters are available in standard colors and can be ordered to suit design with specified RAL color. Alpha are available in 1,500 watt, 120 volt and 1,500 watt, 2,000 watt, 3,000 watt, 4,000 watt, 4,500 watt and 6,000 watt options in 240V.
PRICE
$1,699.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 12-3/4 in |
| Height | 9 in |
Product Details
| Type | Infrared Patio Heater |
| Color | Gray |
| Wattage | 4500 W |
| Voltage | 240/208 V |
| Material | Aluminum |
| Phase | 1 |
| Manufacturers Part Number | SALPHA3-45240L1G |
| BTU | 15300 BTU |
| Brand | Solaira |
Compliance & Certifications
| Certifications | cCSAus |