- Features state of the art Blue Lens Technology to allow true color vision
- 4 arc sensors provide amazing clarity, enhanced definition, and reduces eye fatigue
- Full digital operation: shade, sensitivity, delay, and weld/grind control
- Memory function stores options for future use
- Wider viewing area is ideal for difficult work angles
- Internal controls for maximum protection
- Grind Mode includes warning indicator
- Lightweight material construction is ideal for extended use
- Excellent optical clarity DIN: 1/2/1/1
Sellstrom® S26400 Premium Series Auto Darkening Welding Helmet
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 3-15/16" x 3-1/4" |
Product Details
| Power | Solar & Battery |
| Type | Welding Helmet |
| Power Control | Automatic |
| Color | Black |
| Series | Premium |
| Switching Speed | 0.08ms |
| Light State | 4 |
| Sensitivity | Adjustable |
| Grind Mode | Yes |
| Number of Arc Sensors | 4 |
| Material | Nylon |
| Welding Helmet Type | Auto-Darkening |
| Lens Shade | 9 to 13 |
| Description | Auto-Darkening Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W9 to W13 |
| Manufacturers Part Number | S26400 |
| Suspension | Ratchet |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + & CSA |