- Custom Design: originally designed for shipbuilding applications including submarin work, this helmet has since proven effective for other tight, confined space welding applications
- Leather Protection: customized leather bib replacements ( repl bib # S21100 ) on top and bottom allow the worker to fit in those small spaces while being prtected against IR heat, smoke and spatter
- Flip Up: includes 2" x 4-1/4" spring loaded positive lock flip front - fits 2" x 4-1/4" filter plate or ADF ( sold seperately )
- Coating / Headgear: includes a proprietary SUPER KOOL SILVER COATING which keeps the helmet 30% cooler than standard helmets, includes a quick release ratchet headgear with sweatband for added comfort
- OSHA Compliant: meets ANSI Z87.1 standard
Sellstrom® S29411-08E Confined Space Welding Helmet/Hood
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 4-1/4" x 2" |
Product Details
| Type | Welding Helmet |
| Color | Silver |
| Series | Confined Space |
| Light State | 3 |
| Grind Mode | No |
| Material | Nylon |
| Welding Helmet Type | Passive |
| Lens Shade | 10 |
| Description | Confined Space Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W10 |
| Manufacturers Part Number | S29411-08E |
| Suspension | Ratchet |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + & CSA |