Replacement Auto Darkening Filter for WHAM10
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Welding Protection |
| Description | Darkening Filter |
| Color | Black |
| Manufacturers Part Number | WRAM10 |
| Brand | Pyramex Safety |
Compliance & Certifications
| Hard Hat ANSI Type | ANSI Z87.1 |
| Hard Hat ANSI Class | ANSI Z87.1 |
Related Products
Viking™ 3350 powered air purifying respirator provides air purification for welding safety. Viking™ 3350 Powered Air Purifying Respirator The NIOSH 42 CFR Part 84 approved loosing fitting positive pressure respirator purifies ambient air from the shop and delivers filtered, breathable air to operator. The top features include an intelligent blower system with HEPA filter, innovative air delivery design and an extra-large 12.5 Sq. Inch auto-darkening lens with our exclusive 4C® Lens technology. Industry Leading Optics: 4C® Lens Technology - Broadens the color range & hues which ...
Viking™ 3250D FGS® Powered Air Purifying Respirator The NIOSH 42 CFR Part 84 approved loosing fitting positive pressure respirator purifies ambient air from the shop and delivers filtered, breathable air to operator. The top features include an intelligent blower system with HEPA filter, integrated grind shield & side windows and an extra-large widescreen 12.5 Sq. Inch auto-darkening lens with our exclusive 4C® Lens technology. Maximizing Field of View The integrated clear grind shield and shade 5 side windows increase field of view in both the open and closed positions. Industry ...
The 3M™ Speedglas™ Welding Helmet, G5-03 Pro Air is designed for the versatile welder. Customizable airflow, an assortment of head covers, neck protectors, and shrouds, as well as an optional task light to allow better visibility of the work piece. G5-03 Pro Air auto-darkening filters (ADFs) all feature our Natural Color Technology. With the G5VC ADF, the welder can leverage variable color technology to view the weld while in dark state through either warm, cool, or natural color tones as different applications, lighting, and materials, may warrant different colors and ...
Metal Man® Big Window Auto Darkening Welding Helmet, Variable Shade Control - Camo The 8735SGC auto-darkening welding helmet uses a CR25450 replaceable battery for initial lens darkening and then runs off the solar power of the arc. It features 4 arc sensors and an BIG viewing area of 3.78 in. x 2.09 in. This unit features our Opticlear 2.5 lens technology for a lighter light state and clearer colors while welding. Adjust your shade control from 9 to 13 or put it in Grind mode to prevent darkening while grinding. Made to fit right, it features an adjustable headgear to allow you to make ...
3M™ Speedglas™ Auto Darkening Filter 9100XXi allows you to see colors in a more realistic and natural state, which can help welders complete certain jobs with greater precision. The 9100XXi with its enhanced optics is an upgrade from our original auto darkening filter. Features: Auto darkening filter with improved optics allows welders to see more realistic colors Optical quality gives worker a precise view of the work area Two memory modes that allow worker to set individual settings for dark shade, light-to-dark switching sensitivity, and dark-to-light delay Selectable ...