Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2336178

MPN #: 55731

Forney 55731 Easy Weld Black Matte ADF Welding Helmet

Product Description
Forney Easy Weld Series auto-darkening welding helmets are the ideal helmets for hobbyists and beginner welders. These helmets are user friendly, comfortable, functional and economical for a wide range of basic needs. Ideal for DIYers, artists, hobby farm and ranchers, weekend mechanics, beginning welding students and small contractors.

    Shell and Headgear Features:
  • Lightweight, impact resistant, fireproof shell
  • Quick-fit, 5-point adjustable geared headband with sweatband mechanism greatly reduces head, neck strain and general fatigue caused by repeated lowering of the helmet during day-to-day welding operations

  • Viewing Area:
  • 5.97 square inches (3.62" x 1.65") viewing area
  • Two optical arc sensors help protect against the hazards of arc flash
  • 1/1/1/2 optical clarity rating for a clear, crisp and uniform viewing area
  • UV/IR coating to reduce scratching and discoloration of the lens

  • Performance:
  • External shade selector knob with grind option allows for quick shade modifications
  • Internal switch controls include both sensitivity (high-low) and delay (min.-max.). Internal controls help minimize the risks of damage to the controls themselves or accidental setting changes while in use.
  • DIN 9 to 13 variable shade selection (TIG operable to 5 amps)
  • 1/25,000 per second switching speed
  • Solar cells with non-replaceable 3V lithium batteries (CR2032) and automatic on/off technology

  • Compliance:
  • Forney Easy Weld Series auto-darkening welding helmets meet or exceed all related CE standards (DIN and ISO), EN166, EN175, EN379 and ANSI Z87.1 safety standards

  • Replacement Parts and Accessories:
  • 55759, Forney Easy Weld and Forney Series Outer Protective Lens, 2-Pack
  • 55760, Forney Easy Weld and Forney Series Inner Protective Lens, 2-Pack
  • 55761, Forney Easy Weld and Forney Series Outer Protective Lens, 5-Pack
  • 55762, Forney Easy Weld and Forney Series Lens Kit, 5-Pack (2 Inner Lenses and 3 Outer lenses)
  • 55767, 1.0 Diopter Magnifying Lens for Forney Easy Weld, Forney and Forney Pro Series Auto-darkening Welding Helmets
  • 55768, 1.5 Diopter Magnifying Lens for Forney Easy Weld, Forney and Forney Pro Series Auto-darkening Welding Helmets
  • 55769, 2.0 Diopter Magnifying Lens for Forney Easy Weld, Forney and Forney Pro Series Auto-darkening Welding Helmets
  • 55770, 2.5 Diopter Magnifying Lens for Forney Easy Weld, Forney and Forney Pro Series Auto-darkening Welding Helmets
  • 55785, Ratchet Headgear for Forney Easy Weld Auto-Darkening Welding Helmets


PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.75 in
Width12.17 in
Height12.13 in
Weight2 lbs
Viewing Area3-5/8" x 1-1-5/8"

Product Details

TypeWelding Helmet
ColorBlack
SeriesForney
Light StateVariable 9-13
Grind ModeYes
Lens Speed1/25000 Second Switching Speed
Number of Arc Sensors2
DescriptionEasy Weld Black Matte ADF Welding Helmet
Shade RangeW9 to W13
Manufacturers Part Number55731
Head GearThree Point Ratchet Harness
SuspensionRatchet
Adjustable Shade Range9 to 13
TIG CapabilitiesYes down to 5 Amps
Lens QualityStandard Color
BrandForney

Warranty

Warranty2 yr