Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173145

MPN #: K3930-1

Lincoln Electric® Viking™ 3350 Powered Air Purifying Respirator w/ Standard Battery

Product Description
Viking™ 3350 powered air purifying respirator provides air purification for welding safety.

Viking™ 3350 Powered Air Purifying Respirator
The NIOSH 42 CFR Part 84 approved loosing fitting positive pressure respirator purifies ambient air from the shop and delivers filtered, breathable air to operator. The top features include an intelligent blower system with HEPA filter, innovative air delivery design and an extra-large 12.5 Sq. Inch auto-darkening lens with our exclusive 4C® Lens technology.

Industry Leading Optics:
  • 4C® Lens Technology - Broadens the color range & hues which can be seen in both light and dark states. This eliminates imperfections and color saturation to create the clearest view of the base material, arc & puddle
  • Perfect 1/1/1/1 Optical Clarity - This rating is determined by measuring blurriness, distortion, shade consistency and angle uniformity of the auto-darkening welding lens
  • Extra Large Viewing Area - The 12.5 square inch auto darkening lens provides a large field of view to increase versatility and operator control

Features:
  • Patented Air Delivery - Unique baffling allows the user to adjust airflow direction
  • HEPA Filter - Multi-component filter system provides 99.97% particulate filtration at 0.3 microns
  • Intelligent Blower - LED display, audible & vibratory alerts, automatic speed adjustments
  • Lithium Ion Battery rechargeable 8-9 hour battery outpaces performance of competing systems

Includes:
  • (1) VIKING 3350 XG PAPR Welding Helmet
  • (1) Viking® PAPR Blower Unit 29-52 in. Padded Belt
  • (2) Shoulder Straps Hose with FR Cover
  • (2) HEPA Filters
  • (1) Pre Filter
  • (1) Spark screen
  • (1) Standard Capacity Lithium Ion Battery
  • (1) 120V Battery Charger
  • (1) Industrial Duffle Bag
  • (7) 3350 Series Clear Cover Lenses
  • Instruction Manual


PRICE
$3,639.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Viewing Area3-3/4 x 3-5/16

Product Details

TypeWelding Accessories
ColorMulti-colored
SeriesViking™ 3350
Light StateVariable 5-13
Grind ModeYes
Lens Speed1/25000 Second Switching Speed
Number of Arc Sensors4
MaterialThermoplastic
Lens Shade5 to 13
DescriptionPowered Air Purifying Respirator With Standard Battery
Package Quantity1
Shade RangeW5 to W13
Manufacturers Part NumberK3930-1
SuspensionRatchet
Adjustable Shade Range5 to 13
Lens QualityDIN Rating 1/1/1/1
BrandLincoln Electric

Compliance & Certifications

CertificationsNIOSH Approved, ANSI Z87.1-2003, CSA Z94.3