Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2369205

MPN #: 666-30-M8-400-NG

J.W. Winco 666-30-M8-400-NG GN 666 Tubular Grip Handles Stainless Steel with Tapped Inserts

Product Description
GN 666 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the bottom side.

PRICE
$73.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-5/16 in
Height2.36 in
Thread SizeSilver in
Vertical Lifting Load393 lbs
Diameter1.18 in
Mounting Distance15-3/4 in

Product Details

TypeTapped Hole
ColorSilver
Country of OriginImport
Thread (D2)M 8
FinishShiny
MaterialStainless Steel
DescriptionTubular Grip Handles Aluminum with Tapped Inserts
Manufacturers Part Number666-30-M8-400-NG
BrandJ.W. Winco