- UV / IR protective shade 8 replacement flip shield for Sellstrom DP4 Series
- Protects workers eyes from UV / IR exposure during cutting, grinding or brazing operations
- Polycarbonate shield is molded to shape providing excellent optical clarity
Sellstrom® S32188 DP4 Replacement Shade 8 UV/IR Flip Shield
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 4-3/8" |
| Visor Width | 9-1/4" |
| Visor Thickness | .070" |
| Window Size (W X L) | 9-1/4" x 4-3/8" |
Product Details
| Type | Visor Only |
| Color | Black |
| Series | DP4 |
| For Use With | S32181, S32182, S32183, S32281, S32282 |
| Material | Polycarbonate |
| Description | Replacement Visor Window with Shade 8 |
| Package Quantity | 1 |
| Manufacturers Part Number | S32188 |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |