Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB2348002

MPN #: S32282

Sellstrom® S32282 DP4 Series Hard Hat Faceshield W/ Chin Guard, Shade 8 IR, AF, Flip-Up Window

Product Description
Sellstrom® S32282 DP4 Series Hard Hat Faceshield With Chin Guard, Shade 8 IR, Poly, Anti-Fog, Flip-Up Front Window

Features:
  • Clear anti-fog polycarbonate face shield with shade 8 IR flip front comes assembled with chin guard for added protection from flying debris, particles, chemical splash and UV/IR rays
  • Molded polycarbonate shield provides high impact resistance and excellent optical clarity
  • Includes universal hard hat adapters which fits most branded slotted hard hats
  • Face shield with Shade 8 flip up provides uninterrupted protection for grinding, brazing, and cutting operations
  • Meets ANSI Z87 + high impact


PRICE
$95.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Visor Height9"
Visor Width12-1/8"
Visor Thickness.060"
Window Size (W X L)9" x 12-1/8"

Product Details

Headgear Color FamilyBlack
TypeHard Hat Faceshield
Headgear MaterialNylon
ColorRed
SeriesDP4
For Use WithStandard Hard Hats
MaterialPolycarbonate
DescriptionCurved Window Hard Hat Faceshield, Shade 8 IR, Chin Guard, Flip Up Window
Package Quantity1
Manufacturers Part NumberS32282
SuspensionUniversal Adapter
Visor CoatingAnti-Fog
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1 +