Sellstrom® S19002 CR-39 Welding Helmet Cover Plate, 2" x 4-1/4", 100/Box - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Sellstrom S19002 polycarbonate welding cover / impact plates are positioned in front of passive or ADF filters providing an economic "shield" that protects the more expensive filters from pitting or scratching. This impact plate meets ANSI Z87.1 High Impact and 2"H x 4-1/4"W and is universal to fit any branded welding helmet requiring this size.
PRICE
$264.00 Sold in packages of 100 / $2.64 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | 2 x 4-1/4 in |
| Thickness | .056" |
Product Details
| Type | Welding Accessories |
| Material | Polycarbonate |
| Package Quantity | 100 |
| Description | Cover Plate |
| Color | Clear |
| Series | CR-39 |
| Manufacturers Part Number | S19002 |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + & CSA |