S60x6 Female Buttress x 1" Hose Barb
Write a Review
|
Questions & Answers (0)
Product Description
Reducer from male buttress valve to 1" Hose Barb to connect 1" hose with Swivel ring to make assembly easy and prevent hose twisting. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Thread Details:
S60 x 6 Buttress thread. 60.0mm (2.36") outside diameter and 6.00mm (0.24") thread pitch (distance between threads) to DIN Standard 6131. This is the most common thread found on European IBC's such as Schuetz, Mauser, Sotralenz, Werit, Fustiplast, etc. Refer to Key A in REFERENCE TABLE below.
Thread Details:
S60 x 6 Buttress thread. 60.0mm (2.36") outside diameter and 6.00mm (0.24") thread pitch (distance between threads) to DIN Standard 6131. This is the most common thread found on European IBC's such as Schuetz, Mauser, Sotralenz, Werit, Fustiplast, etc. Refer to Key A in REFERENCE TABLE below.
CLEARANCE PRICE
$11.00was $18.95
Save $7.95 (42%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Connection | 1" Hose Barb |
Product Details
| Assembly Required | No |
| Type | Hose Barb Adapters |
| Reference Table | A |
| Color | Black |
| Accessory Type | Container Adapter |
| Style | S60x6 (2") Male Buttress Adapters |
| To Fit Valve/Thread | S60X6 (2") Buttress |
| Seal Material | LDPE (Low-Density Polyethylene) |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | HFUD/21T/027 |
| Brand | CPP |