- OSHA / NFPA Compliant: Meets ANSI Z87.1 + high impact - 2015, NFPA 70E, CSA
- Comfort: Goggle body is made from heat resistant TPV material and includes a soft, closed cell foam layer that conforms to the face - providing a comfortable fit and seal ( OTG )
- Lens: Includes single layer clear lens with an 8 mm thick anti-fog coating, excellent optical clarity
- Venting: Non-vented which prevents smoke from entering the goggle body while in use - providing increased protection
- Fitting Strap: Includes a black flame resistant ( FR ) strap that is adjustable for a custom fit - universal
Sellstrom® S80225 Odyssey Fire Goggle Clear Lens, Adjustable FR Strap
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Fire |
| Frame Style | Safety Goggles |
| Ventilation | Non-Vented |
| Lens Color Family | Clear |
| Frame Color Family | Black |
| Adjustable Temple | No |
| Series | Odyssey |
| Strap Material | FR Elastic |
| Hard Coat | No |
| Lens Material | High Temp TPV |
| Anti Scratch | No |
| Anti Fog | No |
| Package Quantity | 1 |
| Manufacturers Part Number | S80225 |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |