Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uvex Stealth

Model # :WB412219

MPN #: S39610HS

Uvex Stealth Goggles, S39610HS

Product Description
Never before have goggles offered such comfort and protection as well as sleek, futuristic styling. The Uvex Stealth goggle combines modern design, technology, materials and high-performance lens coatings to create the highest levels of worker comfort and acceptance. One of the most popular goggles on the market, the Uvex Stealth makes it easy - even fashionable - to wear goggles on the job.

Features:
  • Futuristic, low profile design for chemical splash and impact
  • Toric lens provides superior optics and peripheral vision
  • Rx insert available
  • Easiest lens replacement system available
  • Uvextreme AF coating and indirect ventilation system minimize fogging
  • Dura-streme technology option delivers Uvextreme anti-fog protection on the interior of the lens and Ultra-dura hardcoat on the exterior of the lens for greater chemical and scratch resistance and longer lens life
  • Quick-adjust headband
  • Made in USA
Regulations:
  • ANSI Z87+ - Meets ANSI Z87+ (High Impact) standard
  • ANSI.Z.87.1/1989, CA 19,072 - Meets ANSI.Z.87.1/1989, CA 19,072
  • CSA Z94.3 - Certified to the requirements of CSA Z94.3 standard

PRICE
$18.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
SizeOne Size

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyClear
Frame Color FamilyTeal
ApplicationGeneral
Strap IncludedYes
Hard CoatNo
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyGrey
UV ProtectionNo
Manufacturers Part NumberS39610HS
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandUvex Stealth
TypeImpact/Splash
PolarizedNo
Frame StyleSafety Goggles
VentilationIndirect
Adjustable TempleNo
SeriesUvex Stealth
Metal DetectableNo
Strap MaterialNeoprene
DiopterNo
Anti FogYes
Package Quantity1
Frame MaterialPolypropylene
Foam PaddingNo

Compliance & Certifications

CertificationsANSI/CSA/CE