Satco S9550 1.6W LED MR11 LED 40' Beam Spread G4 Base 3000K G4 Base 12V
Write a Review
|
Questions & Answers (0)
Product Description
Satco 1.6W LED MR11 LED 40' Beam Spread G4 Base 3000K G4 Base 12V
PRICE
$10.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 in |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
| Weight | 0 lbs |
| Base | G4 Bi-P |
| Diameter | 1-5/16 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 40 ° |
| Wattage | 1.6 W |
| Voltage | 12 V |
| Dimmable | Yes |
| Material | Plastic |
| Description | Satco 1.6W LED MR11 LED 40' Beam Spread G4 Base 3000K G4 Base 12V |
| Package Quantity | 1 |
| Manufacturers Part Number | S9550 |
| Incandescent Equivalent | 10 W |
| Lumens | 200 |
| Shape | MR11 |
| Brand | Satco |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | cULus Listed, Energy Star, RoHS, FCC, CA Title 20 Certified |