Satco 6.5W LED MR16 GU10 Base 40' Beam Spread 3000K 120V
Satco S9383 6.5W LED MR16 GU10 Base 40' Beam Spread 3000K 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.19 in |
| Base | GU10 |
| Diameter | 2 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 40 ° |
| Wattage | 6.5 W |
| Voltage | 120 V |
| Description | Satco 6.5W LED MR16 GU10 Base 40' Beam Spread 3000K 120V |
| Package Quantity | 1 |
| Manufacturers Part Number | S9383 |
| Incandescent Equivalent | 50 W |
| Lumens | 520 |
| Shape | MR16 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |