Satco S29815 15.5A21/LED/2700K/1600L/120V/D, 220' Beam Spread, Med Base, 2700K, Dimmable
Write a Review
|
Questions & Answers (0)
Product Description
Satco S29815 15.5A21/LED/2700K/1600L/120V/D, 220' Beam Spread, Med Base, 2700K, Dimmable
PRICE
$6.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.56 in |
| Base | Medium (E26) |
| Diameter | 2.63 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| Operating Temperature | -4??F to 133??F |
| CRI | 80 |
| Beam Angle | 220 ° |
| Wattage | 15.5 W |
| Voltage | 120 V |
| Description | 15.5A21/LED/2700K/1600L/120V/D |
| Package Quantity | 1 |
| Manufacturers Part Number | S29815 |
| Lumens | 1600 |
| Shape | A21 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |
Compliance & Certifications
| Energy Star Certified | Yes |