Satco 3W LED MR16 LED 40' Beam Spread GU5.3 Base 3000K 12V
Satco S9552 3W LED MR16 LED 40' Beam Spread GU5.3 Base 3000K 12V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
| Base | GU5.3 |
| Diameter | 2 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 40 ° |
| Wattage | 3 W |
| Voltage | 12 V |
| Dimmable | Yes |
| Material | Glass |
| Description | Satco 3W LED MR16 LED 40' Beam Spread GU5.3 Base 3000K 12V |
| Package Quantity | 1 |
| Manufacturers Part Number | S9552 |
| Incandescent Equivalent | 20 W |
| Lumens | 330 |
| Shape | A19 |
| Brand | Satco |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | cULus Listed, Energy Star, RoHS, FCC, CA Title 20 Certified |