True Refrigerated Chef Base, one-piece 300 series 18 gauge stainless steel top with V edge, stainless steel front/sides, aluminum back, white aluminum interior with 300 stainless steel floor, 2 drawers accommodates one 12L" x 20W" x 4D" full size pan and three 3 6"L x 6"W x 4"D 1/6 size pans, NOT included.
Note: Casters are not factory installed
True® Refrigerated Chef Base - 36-3/8"W x 32-1/8"D x 20-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,469.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-3/8 in |
| Depth | 32-1/8 in |
| Height | 20-3/8 in |
| Wheel Diameter | 4 in |
| Cord Length | 7 ft |
| Handle Length | 12 in |
Product Details
| Horsepower | 1/5 HP |
| Body Material | Stainless Steel |
| Amperage | 5.7 A |
| Number of Drawers | 2 |
| Refrigerant | 134a |
| Handle Type | Recesed |
| Casters | Plate Casters |
| Temperature Range | 33 - 38 °F |
| Capacity | 3.63 ft³ |
| Voltage | 115V AC/60 Hz V |
| Manufacturers Part Number | TRCB-36 |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |
| Certifications | NSF, UL |