Speakman 42" Slide Bar Polished Chrome Finish
Write a Review
|
Questions & Answers (0)
Product Description
Speakman VS-124 42 Slide Bar
The 30 slide bar is ideal for households with multiple users who need to adjust the height of their hand-held shower. The slide bar has a polished chrome finish.
The 30 slide bar is ideal for households with multiple users who need to adjust the height of their hand-held shower. The slide bar has a polished chrome finish.
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
Product Details
| Mounting Location | Wall |
| Material | Metal |
| Description | Slide Bar |
| Color | Silver |
| Manufacturers Part Number | VS-124 |
| Brand | Speakman |
Compliance & Certifications
| WaterSense Certified | No |
| ADA Compliant | N |