Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Safco

Model # :WBB3116444

MPN #: 1204DE

Safco® AlphaBetter Adjustable-Height Desk, Book Box, Swinging Footrest Bar, 28 x 20", Dry Erase

Product Description
AlphaBetter® Desk is a dynamic footrest desk that promotes natural movement in students in grades 3-12. With the Patented Swinging Pendulum™ Footrest Bar, students are engaged in learning while working at their standing desk. A steel frame and laminated plastic desktop makes this height-adjustable desk a chemical, flame and impact resistant option. A lower shelf and additional book box gives users a variety of storage space.

Features:
  • Adjustable height stand-up student desk with swinging footrest (fidget bar)
  • Patented Swinging Pendulum™ Footrest Bar (⅝" diameter, 20" footrest area) allows students to redirect excess energy and engage in continuous motion that may help support ergonomic comfort and cardiovascular health, while potentially increasing calorie burn, productivity and focus
  • Premium Phenolic (durable, industrial grade resin) laminated plastic desk top (Gray) (28 x 20", ⅜" thick)
  • Steel base with black powder coat finish for durability
  • Adjustable nylon base levelers for stabilization and easy movement across smooth and carpeted floors
  • Phenolic resin open shelf (26" W x 8" D, ¼" thick) provides easily accessible storage area for school supplies and personal items
  • Includes steel book box (22" W x 15" D x 4 3/4" H) for storing classroom materials
  • Adjustable desk top height with fourteen settings ranging from 26 to 42 ¼" (1 ¼" increments)
  • Pairs well with AlphaBetter® Stool (1205BL, sold separately) to allow for a break from standing as desired. Height-adjustable seat complements desk and tip-resistant base permits use of fidget bar
  • US Patent(s): 8061278 8291833. Canadian Patent(s): 2711897. China Patent(s) ZL 2009 8 0101892.1.
  • CPSIA Compliant


PRICE
$665.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth22-3/16 in
Height43-7/8 in
Weight Capacity50 lbs
Compartment Dimensions (L x W x H)22"W x 15"D x 4 ¾"H (Book Box) in

Product Details

TypeAdjustable Height
ColorWhite
SeriesAlphaBetter
Top Color FamilyWhite
Capacity1 Person
Frame MaterialSteel
ShapeRectangle
Top MaterialPhenolic
BrandSafco