Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116393

MPN #: ARDH7236LGS

Safco® Aberdeen Height-Adjustable Desk, Conference Front Top & Base, 36"D x 72"W, Gray Steel

Product Description
This unique Desk balances the look of wood with the performance and affordability of laminate. Height-Adjustable option allows a wide variety of users to have a more active workday. Adjusts easily from 29 1/2" to 49 1/4" to suit a variety of user heights. Laminate finish provides durability, scratch resistance and stain resistance. Full-Height, vertical grain, modesty panel included for additional privacy. Includes extended recessed front panel, allowing for more comfortable seating. Tech-Friendly Desk with integrated grommets for a seamless design, and secures cables and wires away for ease of use. Two brushed-nickel grommets in surface comes standard. Multiple pedestal options for underneath the desk makes the unit highly configurable for user's needs. Horizontal surfaces feature fluted, PVC edge. 1 5/8" thick work surface. Part of the Safco Active Collection: The Safco Active Collection products are designed to promote active movement throughout the day to help combat the negative effects of inactivity in many workplace settings. Coordinates with Aberdeen® Conference and Reception for a cohesive and professional look.

Features:
  • Balances the look of wood with the performance and affordability of laminate
  • Height-Adjustable Desk allows a wide variety of users to have a more active workday
  • Adjusts easily from 29 1/2" to 49 1/4" to suit a variety of user heights; control switch with 4-position memory makes elevation selection simple
  • Laminate finish provides durability, scratch resistance and stain resistance
  • Includes extended recessed front panel, allowing for more comfortable seating
  • Full-height, vertical grain modesty panel raises and lowers along with the desktop
  • Tech-friendly Desk offers two brushed-nickel grommets in surface for managing cords and cables to help maintain a cleaner-looking workspace
  • Multiple pedestal options for underneath the desk makes the unit highly configurable for your needs
  • Horizontal surfaces feature fluted, PVC edge
  • 1 5/8" thick work surface
  • Part of the Safco Active Collection: The Safco Active Collection products are designed to promote active movement throughout the day to help combat the negative effects of inactivity in many workplace settings


PRICE
$2,329.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height49-1/4 in

Product Details

TypeAdjustable Height Standing Desk
Frame Color FamilyGray Steel
Frame MaterialLaminate
Top Color FamilyGray Steel
CollectionAberdeen
ShapeRectangle
Top MaterialLaminate
BrandSafco