Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116450

MPN #: 1224DE

Safco® AlphaBetter 2.0 Height Adjustable Desk, Book Box, Pendulum Bar 29"-43"H, Dry Erase

Product Description
Encourage healthy movement and provide convenient storage with the AlphaBetter 2.0 height-adjustable student desk that features a high-pressure laminate top – available in gray or dray erase laminate – and under-surface book box. This desk comfortably accommodates students of all sizes as they work or sketch ideas. A pendulum footrest allows students to redirect excess energy and continue to move, even as they sit – providing ergonomic support, increasing comfort, and promoting cardiovascular health. Great for boosting productivity and focus, this student desk has the added benefit of optional casters for better mobility throughout the classroom, and a convenient book cubby right beneath the desktop. All 29-43" desks accommodate students in 5th grade and up – along with adults – at seated and standing heights.

Features:
  • Health-positive design with height-adjustability and pendulum footrest that promotes constant movement.
  • Highly flexible with adjustable nylon glides, optional casters, and adjustable desktop.
  • Durable, clean design with powder-coated steel frame and high-pressure laminate with 3mm edge banding.
  • Available in Gray Nebula or dry erase laminate work surface.
  • Stores books and personal items with book box beneath the desktop.
  • Hardworking with 200 lbs. weight capacity.
  • Quick, 48-hour and easy to assemble.
  • Adjusts from 29" H to 43" H.
  • Overall Dimensions: 27.75" W x 29-43" H x 19.75" D


PRICE
$499.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth19-3/4 in
Height43 in
Weight Capacity200 lbs
Gauge16

Product Details

TypeAdjustable Desk with Book Box
ColorWhite
SeriesAlphaBetter
Top Color FamilyWhite
Capacity1 Person
Frame MaterialSteel
ShapeRectangle
Top MaterialLaminate
BrandSafco