Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Summit Appliance

Model # :WBB3124521

MPN #: SPWD2203P

Summit Appliance Washer/Dryer Combo Unit, 24" Wide, 115V For Non-Vented Use, Platinum

Product Description
SUMMIT SPWD2203P is a 24" wide washer/dryer combo designed to maximize laundry capacity in an easy fit.

This non-vented condensing (ductless) 115V washer/dryer comes in a modern platinum finish. The stainless steel drum offers a generous 2.7 cu.ft. capacity to accommodate larger laundry loads than previous versions of this unit. The front-loading design features a large, easy-to-open glass door and pull-out dispenser for detergent and fabric softener. A combination digital and dial control panel with a large LCD readout makes it easy and intuitive to operate this unit.

The SPWD2203P includes 16 wash programs to ensure all fabrics receive the proper treatment. Settings include specialized programs for cotton, permanent press with de-wrinkling, heavy duty, bulky/large loads, sportswear, babywear, wool, delicates, and more.A "Sanitize" cycle allows the washer to use higher temperatures for smaller loads, while a "Quick" setting is ideal for washing small loads in less time. For improved maintenance, this combo includes a "tub clean" cycle. Five spin speeds up to 1300 RPM help to provide the right level of spin for each dry cycle. This unit offers the choice of four temperature settings and three soil levels, as well as a memory function ("My Cycle") for added convenience.

With its quality performance, large capacity, and attractive design, the SPWD2203P brings true value and efficiency to laundry in space-challenged settings.

NOTE: This unit replaces previous model SPWD2201SS, and features an upgraded interior with a larger wash and dry capacity.

PRICE
$2,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width23-3/8
Height33-1/4 in
Weight170 lbs

Product Details

Max RPM1300 rpm
Energy Usage90.0 kWh/year
ColorGray
Amperage10 A
Hertz60 Hz
Power TypeElectric
Door SwingLHD
Voltage115 V
Door MaterialGlass
OperationFree Use
Phase1
Power Cord Type3 Prong
Manufacturers Part NumberSPWD2203P
Load TypeFront Loading
Cubic Capacity2.7 cu.ft.
BrandSummit Appliance

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedNo
CertificationsUL