Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116277

MPN #: 3931RED

Safco® Whiffle Typical 11 Triple, 19-3/4"D x 43-1/4"W x 48"H, Red

Product Description
Stay organized with the Whiffle, 48" H triple-column mobile storage cart. Easy to place and remove shelves are tough enough to withstand the rigors of any environment while providing ample space for storage. The multi-functional mobile design features a laminate work surface and a dry-erase laminate back, so you can use it to house a laptop or display ideas. Once you're done, simply roll it out of way on the unit's heavy-duty swiveling casters, which lock into place for safety. Choose from three vibrant color panel options to brighten the administrative area, office, or classroom.

Features:
  • Versatile 48"" H, triple-column design that includes an HPL work surface, dry-erase laminate on the back, and storage.
  • Built to last with 3⁄4"-thick particleboard with thermal-fused laminate (TFL) on both sides.
  • Designed for durability with a powder-coated frame, 2mm PVC edge banding on side panels and top worksurface, and 1mm PVC edge banding on remaining parts.
  • Helps you stay organized with 12 shelves-four in each column.
  • Allows for mobility throughout a space with four heavy-duty, 360-degree swivel casters-two locking and two non-locking for mobility and safety.
  • Vibrant color options to create an engaging environment.
  • Saves time with easy, 30-minute assembly.
  • Provides cable management with three grommet holes at the bottom of the unit.
  • For custom configurable product options, download the Spec Guide.


PRICE
$1,945.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/4 in
Depth19-3/4 in
Height48 in
Weight Capacity540 lbs
Leg Height7 in
Gauge14

Product Details

TypeClassroom Storage
Number of Adjustable Shelves0
ColorRed
Mobile or StationaryMobile
MaterialLaminated Hardwood
Construction TypeUnassembled
Number of Compartments12
Number of Fixed Shelves5
Base TypeMobile
BrandSafco