Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116234

MPN #: 3928SBU

Safco® Whiffle Typical 8 Double, 19-3/4"D x 30"W x 60"H, Spectrum Blue

Product Description
Stow your work tools and personal gear in style with this spacious 60" H Whiffle double-column rolling storage cart, which features a wardrobe bar and a double door that keeps belongings, toys, or knick-knacks concealed. Easy to remove 3-inch totes are tough enough to withstand the rigors of any environment while providing ample space for storage. The multi-functional mobile design features a double door, a laminate work surface, and a dry-erase laminate back, so you can use it to house a laptop or display ideas. Once you're done, simply roll it out of way on the unit's heavy-duty swiveling casters, which lock into place for safety. Choose from three vibrant color panel options to brighten your space.

Features:
  • Versatile 60" H, double-column design that includes an HPL work surface, dry-erase laminate on the back, double door, wardrobe bar, and storage.
  • Built to last with 3⁄4"-thick particleboard with thermal-fused laminate (TFL) on both sides.
  • Designed for durability with a powder-coated frame, 2mm PVC edge banding on side panels and top worksurface, and 1mm PVC edge banding on remaining parts.
  • Helps you stay organized with 13 three-inch totes.
  • Allows for mobility throughout a space with four heavy-duty, 360-degree swivel casters-two locking and two non-locking for mobility and safety.
  • Vibrant color options to create an engaging environment.
  • Saves time with easy, 30-minute assembly.
  • Provides cable management with two grommet holes at the bottom of the unit.
  • For custom configurable product options, download the Spec Guide.


PRICE
$2,105.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth19-3/4 in
Height60 in
Weight Capacity153 lbs
Leg Height7 in
Gauge14

Product Details

TypeClassroom Storage
Number of Adjustable Shelves0
ColorNavy
Mobile or StationaryMobile
MaterialLaminated Hardwood
Construction TypeUnassembled
Number of Fixed Shelves1
Base TypeMobile
BrandSafco