30 Tray Storage with Clear Trays
Write a Review
|
Questions & Answers (0)
Product Description
(30) clear trays will store all of your small manipulatives, toys, and supplies to keep them from getting misplaced. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Clear trays included. Lifetime warranty. 36"H x 54"W x 15"D. This product is GREENGUARD® Children and Schools Certified.
PRICE
$1,055.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 15 in |
| Height | 36 in |
| Weight Capacity | 200 lbs |
| Weight | 152 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Number of Bins | 30 |
| Edge Color Family | Natural |
| Material | Plywood |
| Number of Shelves | 6 |
| Construction Type | Assembled |
| Bin Color | Clear |
| Manufacturers Part Number | WD16031 |
| Brand | Wood Designs |
| Type | Classroom Storage |
| Bin Quantity (Bin Size) | 30 (8"Wx12"Dx5"H) |
| Style | Preschool Cubby |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Number of Compartments | 30 |
| Bin Material | Polypropylene |
| Number of Fixed Shelves | 5 |
| Base Type | Mobile |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |