- Rated Capacity: 15 Ton
- Rotates 360 degrees and tilts up to 5 degrees
- Designed for BVA H15 Series Cylinders
BVA Hydraulic Saddle Tilt, 15 Ton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1.1 in |
| Width | 1.5 in |
| Height | 1.54 in |
Product Details
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | SDT15 |
| Cylinder Capacity (Tons) | 15 tons |
| Brand | BVA Hydraulics |
Related Products
BVA H1014 Hydraulic Cylinder with the 10 tons capacity and 14 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1014 Hydraulic Cylinder is a 10 ton 14 inch ...
BVA H1504 Hydraulic Cylinder with the 15 tons capacity and 4 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1504 Hydraulic Cylinder is a 15 ton 4 inch stroke ...
BVA H1001 Hydraulic Cylinder with the 10 tons capacity and 1 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1001 Hydraulic Cylinder is a 10 ton 1 inch stroke ...
BVA H2514 Hydraulic Cylinder with the 25 tons capacity and 14 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H2514 Hydraulic Cylinder is a 25 ton 14 inch ...
BVA H1012 Hydraulic Cylinder with the 10 tons capacity and 12 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1012 Hydraulic Cylinder is a 10 ton 12 inch ...